- Made in the USA
- Extra-large high impact blue crown
- Premium scratch resistant window constructed with polycarbonate material
- Pin-lock headgear suspension
- Manufactured using only superior acetate material
- Chemical and scratch resistant
- Meets ANSI Z87.1-2015
- Meets CSA Z94.3-2015
Sellstrom® S39010 Single Crown Face Shield, Chemical/Scratch Resistant, Pin-Lock Headgear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 12 in |
Product Details
| Type | Headgear w/Faceshield |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Single Crown Clear Face Shield with Chemical/ Scratch Resistance |
| Color | Blue |
| Manufacturers Part Number | S39010 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1-2015, CSA Z94.3-2015 |