Features:
- 10 and 15 Series compatible
- Bolts to profile end or T-slot
- Made of 6105-T5 clear anodized aluminum
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 7/16 in |
| Height | 7/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Cap Screw |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Socket Head |
| Series | 15 Series |
| Manufacturers Part Number | 3123 |
| Brand | 80/20 Inc |