Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211975

MPN #: 7100240713

Scotch® 313 Box Sealing Tape, 3" x 1000 Yds., 1.6 Mil, Clear - Pkg Qty 4

Product Description
High Performance Packaging Tape for Cold Temperature Applications Scotch® Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic™ Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important.

Recommended Applications:
  • Medium-duty packaging applications
  • Recycled liner paper and fiberboard
  • Food and beverage industry
  • Cold temperature applications
  • Cartons exposed to UV light and aging
  • Tabbing and bag closure
Reliable Closure for Difficult Applications Scotch® Box Sealing Tape 313 features a biaxially oriented polypropylene film backing with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact. Durable and Dependable Medium-duty sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. These tapes feature durability and high strength and work especially well on challenging recycled corrugate and fiberboard. Because it is consistent and reliable, medium-duty sealing tape is popular with food and beverage, general industrial and cold temperature applications. Scotch® Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Features:
  • High-Performance: Instantly adheres to difficult surfaces, including highly recycled fiberboard
  • For Demanding Conditions: Offers high tack in cold, damp environments and when changes in temperature are common
  • Strong Performance Adhesive: Tough acrylic adhesive with polypropylene backing delivers a reliable and quality seal
  • Non-Yellowing: Helps resist yellowing, making it ideal for white
  • Highly Conformable: Conforms around edges and on rough surfaces for a tight seal
  • Tough And Reliable: Made to help protect boxes from abrasion, scuffing, and tearing


PRICE
$559.80  Sold in packages of 4 / $139.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width3 in
Thickness1.6 mil
Tensile Strength35
Core Size3 in

Product Details

TypeBox Sealing Tape
ColorClear
Series313
Tape DutyMedium
MaterialPolypropylene
DescriptionCarton Sealing Tape
Package Quantity4
Manufacturers Part Number7100240713
Percent Elongation125
BrandScotch