Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3171746

MPN #: T905375T

Scotch® 375 Carton Sealing Tape, 3" x 55 Yds., 3.1 Mil, Tan - Pkg Qty 24

Product Description
Super strong polypropylene 3M™ 375 carton sealing tape for cost-effective, repetitive, volume packaging.

Features:
  • Superior performance packaging tape
  • Features the strongest, conformable backing and the most consistent adhesive system available
  • Film backing is water-resistant for added security
  • The "problem solver" for difficult packaging applications
  • Tough polypropylene backing with synthetic rubber adhesive


PRICE
$1,030.80  Sold in packages of 24 / $42.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
1030.80
Buy 2 pkgs - 5 pkgs
982.80Save $48.00 (5%)
Buy 6+ pkgs
958.80Save $72.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width3 in
Thickness3.1 mil
Tensile Strength35
Core Size3 in

Product Details

TypeCarton Sealing Tape
ColorTan
Application Temperature Range32-80 °F
Tape DutyHeavy
MaterialPolypropylene
DescriptionCarton Sealing Tape
Package Quantity24
Manufacturers Part NumberT905375T
Percent Elongation160
BrandScotch