Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3171977

MPN #: T905313

Scotch® 313 Carton Sealing Tape, 3" x 55 Yds., 2.5 Mil, Clear - Pkg Qty 24

Product Description
Easy unwind 3M™ 313 Carton Sealing tape releases quietly when applied.

Features:
  • Adheres well to cartons containing various levels of recycled content
  • Features smooth dispensing for easy handling
  • Ideal for wide temperature fluctuating environments
  • Tensile strength 35 pounds per inch of width
  • Clear polypropylene with acrylic adhesive


PRICE
$670.80  Sold in packages of 24 / $27.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
670.80
Buy 2 pkgs - 5 pkgs
646.80Save $24.00 (4%)
Buy 6+ pkgs
622.80Save $48.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width3 in
Thickness2.5 mil
Tensile Strength35
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range40-80 °F
Tape DutyMedium
MaterialPolypropylene
DescriptionAcrylic Carton Sealing Tape
Package Quantity24
Manufacturers Part NumberT905313
Percent Elongation125
BrandScotch