316 Stainless Steel Class 150 Slip-On Flange 1" Female - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Merit 316 Stainless Steel Class 150 Slip-On Flange 1" Female
Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.
Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.
PRICE
$227.85 Sold in packages of 3 / $75.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 3.12 |
| Size | 1 in |
| Flange Thickness | 0.56 in |
| Diameter | 4.25 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Slip-On Flange |
| Material | 316L Stainless Steel |
| Description | Slip-On Flange |
| Connection Style | Female |
| Package Quantity | 3 |
| Manufacturers Part Number | ac650l-16 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |