Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB315366

MPN #: AC635-08

316 Stainless Steel Class 150 Threaded Flange 1/2" Npt Female - Pkg Qty 3

Product Description
Merit 316 Stainless Steel Class 150 Threaded Flange 1/2" NPT Female

Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.

PRICE
$212.85  Sold in packages of 3 / $70.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bolt Circle Diameter2.38
Size1/2 in
Flange Thickness0.44 in
Diameter3.5 in

Product Details

Point Of OriginImport
Class150
Fitting TypeThreaded Flange
Material316L Stainless Steel
DescriptionThreaded Flange
Connection StyleFNPT
Package Quantity3
Manufacturers Part NumberAC635-08
Number of Bolt Holes4
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes