316 Stainless Steel Class 300 Slip-On Flange 6" Female - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Merit 316 Stainless Steel Class 300 Slip-On Flange 6" Female
Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.
Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.
PRICE
$20,725.00 Sold in packages of 25 / $829.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 10.62 |
| Size | 6 in |
| Flange Thickness | 1.44 in |
| Diameter | 12.5 in |
Product Details
| Point Of Origin | Import |
| Class | 300 |
| Fitting Type | Slip-On Flange |
| Material | 316L Stainless Steel |
| Description | Slip-On Flange |
| Connection Style | Female |
| Package Quantity | 25 |
| Manufacturers Part Number | AC750L-96 |
| Number of Bolt Holes | 12 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |