316 Stainless Steel Class 150 Lap Joint Flange 2" Female - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Merit 316 Stainless Steel Class 150 Lap Joint Flange 2" Female
Lap Joint flanges are utilized in conjunction with stub-ends. These are employed in systems that need frequent cleaning and/or inspection.
Lap Joint flanges are utilized in conjunction with stub-ends. These are employed in systems that need frequent cleaning and/or inspection.
PRICE
$291.90 Sold in packages of 2 / $145.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 4.75 |
| Size | 2 in |
| Flange Thickness | 0.75 in |
| Diameter | 6 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Lap Joint Flange |
| Material | 316L Stainless Steel |
| Description | Lap Joint Flange |
| Connection Style | Female |
| Package Quantity | 2 |
| Manufacturers Part Number | ac652l-32 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |