316 SS Straight Reducers, Tube-to-Tube for Quick Clamp Fittings - for 1-1/2" x 3/4" Tube OD
Write a Review
|
Questions & Answers (0)
Product Description
Also known a concentric reducers, these fittings connect one tube to another tube of smaller diameter, while aligning the centers. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$74.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 1-1/2" |
| For Flange OD | 1.984" |
Product Details
| Interior Smoothness, Ra | 32 |
| Type | Reducer |
| Material | 316 Stainless Steel |
| Appearance | Polished Matte Finish |
| Package Quantity | 1 |
| Tube Connection Type | Quick-Clamp |
| Manufacturers Part Number | ZUSA-STF-QC-383 |
| Shape | Straight |
| Brand | USA Sealing |