316 SS 37 Degree Flared Fitting - Caps for 3/8" OD Tubing
Write a Review
|
Questions & Answers (0)
Product Description
316 SS 37 Degree Flared Fitting - Caps for 3/8" OD Tubing
These fittings have a nose that joins with flared end metal tubing. For use in high pressure applications and secured with a nut for a tight metal to metal seal.
These fittings have a nose that joins with flared end metal tubing. For use in high pressure applications and secured with a nut for a tight metal to metal seal.
PRICE
$11.00
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" JIC 37 Degree |
| For Tube OD | 3/8" |
Product Details
| Thread Type | UNF |
| Style | Cap |
| Type | Flared Cap |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-TF-37FL-75 |
| Shape | Cap |
| Brand | USA Sealing |