Finished Hex Nut - 3/4-10 - Low Carbon Steel - Zinc CR+3 - UNC, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
CLEARANCE PRICE
$1.00was $2.31
Save $1.31 (57%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 20 |
| Description | Finished Hex Nut |
| Manufacturers Part Number | 319200 |
| Brand | Brighton-Best |