Model # :WBB429114
MPN #: 15NQ
1/4-28 Square Machine Screw Nut Zinc, Pkg of 3000
Write a Review
|
Questions & Answers (0)
Product Description
1/4-28 Square Machine Screw Nut Zinc.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-28 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 3000 |
| Manufacturers Part Number | 15NQ |