Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1504107

MPN #: 3192-00001

Tapco Traffic Guard Portable Speed Bump with Carrying Bag, 10'L

Product Description
This portable speed bump system is designed to temporarily control traffic flow. Its unique patented design allows it to easily conform to virtually any road surface. Use these portable speed bumps to help protect children and control vehicle speeds, increasing school zone safety. Our portable speed bumps are available in a heavy-duty bag unit. This offers a convenient means of transport and storage. Also available as a permanent speed bump, offering the same durability and reliability as our portable speed bump units.

Features:
  • On demand speed bump, deploy only when needed
  • All-weather, self-contained speed bump
  • Eliminates maintenance problems associated with permanent speed bumps
  • No problems for street crews removing snow
  • Easily relocate portable speed bumps from site to site
  • Compact, approximately the size of a spare tire
  • Sectioned and hinged so it conforms to uneven surfaces
  • Comes with a soft, zippered carry bag with handles
PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width8 in
Height1-3/4 in

Product Details

TypeSpeed Bump
Mounting LocationAsphalt/Concrete
MaterialPlastic
Package Quantity1
DescriptionTraffic Guard Portable Speed Bump
ColorYellow
Manufacturers Part Number3192-00001