Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3153188

MPN #: MPG-T

Vestil™ Modular Guard Curb, T-Section, 12"L x 6"W x 5"H, Yellow

Product Description
Modular guard curb may be used in hundreds of applications for protecting rack and machinery. This innovative guard features sloped sides and ends for better protection. Great for use indoors or out, unit installs easily with the concrete installation hardware (available separately). The guard curb bright yellow finish helps attract attention.

Features:
  • Bolt Hole Quantity: 2
  • Style: T-Section
  • Material: 100% Recycled Plastic
  • CPO-Prop 65 Warning Required(Yes/No): Yes
  • Manufacturer Warranty: 90 Days
  • Warranty Type: Limited - Parts
  • Attachment Method: Bolt On
  • Bolt Hole Diameter (in): 0-1/2"


PRICE
$73.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$73.95
Buy 6 units - 20 units
$66.95Save $7.00 (9%)
Buy 21+ units
$64.95Save $9.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height5 in
Weight11 lbs

Product Details

Assembly RequiredNo
TypeModular Guard
ColorYellow
SeriesMPG
Mounting LocationConcrete
MaterialRecycled Plastic
DescriptionT Section Modular Guard Curb
Package Quantity1
Manufacturers Part NumberMPG-T
BrandVestil

Warranty

Warranty90 Days yr