Standard 6' Speed Bump with Cable Protection. The shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the bump. When ordering, specify if lags or spikes are needed for hardware.
Yellow Speed Bump with Cable Protection & Hardware - 72" Long
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 10 in |
| Height | 2 in |
| Weight | 23 lbs |
Product Details
| Type | Speed Bump W/ Cable Protection |
| Color | Yellow |
| Mounting Location | Asphalt/Concrete |
| Includes | Hardware Kit (4 Lags) |
| Material | Plastic |
| Description | Speed Bump with Cable Protection & Hardware |
| Package Quantity | 1 |
| Manufacturers Part Number | 21072SBY |
| Compatible Part/Model Number | 621100 |
| Brand | Plastics-R-Unique |