32 Compartment Adjustable Literature Organizer w/ Drawer - Oak
Write a Review
|
Questions & Answers (0)
Product Description
Organize everything in one unit. Outfit your office with a space saving solution. Store stationary, forms, supplies, and organize projects with ease. Cabinetry is formed from compressed wood with a laminate finish and has a solid fiberboard back for strength and rigidity. Strong hardboard adjustable shelves form letter-size compartments. Includes two drawers for storage of writing implements and small office supplies. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included). Mix and match with additional organizers with or without drawers to form a custom storage unit to meet individual needs.
Made in the USA.
Made in the USA.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 11-3/4 in |
| Height | 24 in |
| Weight | 68 lbs |
Product Details
| Assembly Required | Yes |
| Material | Solid Fiberboard |
| Number of Compartments | 32 |
| Description | 32 Compartment Adjustable Organizer w/ Drawer |
| Color | Brown |
| Brand | Safco |