Wood Adjustable Literature Organizer, 24 Compartment
Write a Review
|
Questions & Answers (0)
Product Description
Keep it versatile Cabinetry is formed from compressed wood with laminate finish with a solid fiberboard back for strength and rigidity. The strong hardboard shelves form basic letter-sized compartments that adjust to increase the size of individual compartments for storage of books, 3-ring binders or personal mementos. Includes a metal rod adapter to store and organize CD's in the bottom two compartments. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included).
Made in the USA.
Made in the USA.
PRICE
$235.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 11-3/4 in |
| Height | 16-1/4 in |
Product Details
| Assembly Required | No |
| Material | Solid Fiberboard |
| Number of Compartments | 24 |
| Description | 24 Compartment Adjustable Literature Organizer |
| Color | Brown |
| Manufacturers Part Number | 9423MO |
| Brand | Safco |