Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice-Brix

Model # :WBB39915

MPN #: IB31BPD

Ice-Brix™ Cold Packs, 32 Oz., 8"L x 8"W x 1-1/2"H, White/Blue, 9/Pack

Product Description
Ice-Brix™ 32 oz. Cold Packs - 8" x 8" x 1-1/2", 9/Case

Keep perishables at constant and desirable temperature for days or extend your shipping times. The ultimate in refrigerant packs.

  • Leak proof, reusable and economical to use
  • Specially formulated with food safe, non-toxic materials that stay colder than ice
  • Tested and shown to be the coldest and best gel refrigerant available


PRICE
$20.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.75
Buy 3 units - 5 units
19.75Save $1.00 (5%)
Buy 6+ units
19.25Save $1.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32 oz. oz
Bag Size (L x W x H)8 x 8 x 1-1/2"

Product Details

TypeCold Packs
MaterialRemove Material Attribute
Package Quantity9
ColorWhite
Manufacturers Part NumberIB31BPD
BrandIce-Brix