Ice-Brix Cold Packs, 6 Oz., 6"L x 4"W x 3/4"H, White/Green, 96/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Gel Packs keep contents cool and help protect the environment at the same time! Manufactured with polyethylene film that degrades into water, carbon dioxide and biomass. No heavy metals or residues remain. Sustains an 12 month shelf life if stored properly (temperature does not exceed 86 degree F and there is no direct UV exposure).
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 oz. oz |
| Bag Size (L x W x H) | 6 x 4 x 3/4" |
Product Details
| Type | Cold Packs |
| Material | Polyethylene |
| Package Quantity | 96 |
| Color | White |
| Manufacturers Part Number | IBB6 |
| Brand | Ice-Brix |
| Recyclable | No |