Superlube® H3 Direct Food Contact Multi Purpose Oil - 32 Oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
32 oz bottle H3 Direct Food Contact Multi Purpose Oil
Super Lube H3 Direct Food Contact Oil is a revolutionary new lightweight 8-10 cSt oil that can be used in direct food contact applications in Meat and Poultry plants. It is suited for use in the following applications: General Light Oil Applications, Metal Protectant, Food Grade Chain Lubricant, Oil Feeder Applications, Meat Hook Lubricant, Enclosed Chains, Conveyers, and Direct food equipment Lubricant. 32 oz bottle H3 Direct Food Contact Multi Purpose Oil
Super Lube H3 Direct Food Contact Oil is a revolutionary new lightweight 8-10 cSt oil that can be used in direct food contact applications in Meat and Poultry plants. It is suited for use in the following applications: General Light Oil Applications, Metal Protectant, Food Grade Chain Lubricant, Oil Feeder Applications, Meat Hook Lubricant, Enclosed Chains, Conveyers, and Direct food equipment Lubricant. 32 oz bottle H3 Direct Food Contact Multi Purpose Oil
PRICE
$359.88 Sold in packages of 12 / $29.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Size | 32 oz |
| Diameter | 3 in |
Product Details
| Lubricant Type | Food Grade |
| Size Type | Bottle |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | 60032 |
| Brand | SuperLube |
Compliance & Certifications
| NSF Rating | H3 |