Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB3058850

MPN #: 53040

Super Lube Synthetic Extra Lightweight Oil, 1 gal Bottle, ISO 46, Clear - Pkg Qty 4

Product Description
Super Lube synthetic extra lightweight oil is an ISO-46 multi-use oil with well-balanced performance in a range of applications. It exhibits excellent performance in high pressure vanes, piston and gear pumps, providing longer and optimum performance. It has excellent oxidation resistance, separates readily from water, resistant to foaming, allowing extension of oil filter intervals while assuring a clean system. Super Lube extra lightweight oil is an NSF registered food grade lubricant, rated H1 for incidental food contact. Made in the USA. Shelf Life of 5 Years. Case Quantity of 4. Warranty is 24 months from date of purchase.

PRICE
$573.96  Sold in packages of 4 / $143.49 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeOil
Lubricant TypeSynthetic
ColorClear
ApplicationInterior-Exterior
For Use WithMaintenance/Touch-ups
ISO GradeISO 46
Size TypeBottle
Package Quantity4 Bottles
Manufacturers Part Number53040
BrandSuperLube

Warranty

Warranty24 Months From Date Of Purchase

Compliance & Certifications

NSF RatingH1