Super Lube® Oil With PTFE High Viscosity, 4 oz. Bottle - 51004 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
4 oz bottle Super Lube® Oil with PTFE (High Viscosity)
Super Lube® Oil with PTFE is a premium, synthetic oil with suspended PTFE particles that bond to surfaces of moving parts providing protection against friction, wear, rust and corrosion. Ideally suited for industrial machinery and equipment, it is safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Machinery lasts longer, downtime is reduced, and productivity is increased. 4 oz bottle Super Lube® Oil with PTFE (High Viscosity)
Super Lube® Oil with PTFE is a premium, synthetic oil with suspended PTFE particles that bond to surfaces of moving parts providing protection against friction, wear, rust and corrosion. Ideally suited for industrial machinery and equipment, it is safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Machinery lasts longer, downtime is reduced, and productivity is increased. 4 oz bottle Super Lube® Oil with PTFE (High Viscosity)
PRICE
$64.50 Sold in packages of 6 / $10.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1-5/8 in |
| Height | 6-3/8 in |
| Size | 4 oz |
Product Details
| ISO Grade | 150 |
| Lubricant Type | PTFE |
| Size Type | Bottle |
| Package Quantity | 6 Bottles |
| Description | Oil w/ PTFE |
| Manufacturers Part Number | 51004 |
| Brand | SuperLube |