Sterilite Plastic Storage Tote w/ White Lid, 32 Qt. Capacity, 23-3/4"L x 16"W x 6-7/8"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Sterilite 32 Quart/30 Liter 14968006 Clear Storage Latch Tote White Lid Blue Latches 23-3/4 x 16 x 6-7/8
Clear storage totes with white lid allows practical, efficient storage for any light duty applications. Ergonomic blue latches attach the lid securely in place. Integrated handles with contoured ends for easy lifting. Made using a white plastic lid with clear transparent plastic container for easy viewing of contents. Lids feature an indexed surface area for stability when stacking units. Sold in carton quantity.
Clear storage totes with white lid allows practical, efficient storage for any light duty applications. Ergonomic blue latches attach the lid securely in place. Integrated handles with contoured ends for easy lifting. Made using a white plastic lid with clear transparent plastic container for easy viewing of contents. Lids feature an indexed surface area for stability when stacking units. Sold in carton quantity.
PRICE
$75.00 Sold in packages of 6 / $12.50 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 16 in |
| Height | 6-7/8 in |
| Size (L x W x H) | 23-3/4 x 16 x 6-7/8 in |
| Inside Length | 20 in |
| Inside Width | 13-3/8 in |
| Inside Height | 6-3/8 in |
| Inside Bottom Length | 20 in |
| Inside Bottom Width | 13-3/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Latch Tote |
| Lid | Yes |
| Capacity | 1.07 ft³ |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 14968006 |
| Brand | Sterilite |