Hex Machine Screw Nut, #8-32 x 5/16" x 7/64", Small Pattern, Carbon Steel, Zinc CR+3, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Machine Screw Nuts feature durable steel construction for long lasting strength and reliability. Square nuts offer a greater bearing surface for wrenching. Hex nuts have flat tops with chamfered corners, and flat bottoms with or without chamfered corners. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
PRICE
$2,309.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #8-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Description | Hex Machine Screw Nut |
| Manufacturers Part Number | 325150 |
| Brand | Brighton-Best |