2H Heavy Hex Nut - 1-8 - Med. Carbon Steel - Plain - UNC - ASTM A194, SA 194, Pack of 40
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Hex Nuts are typically used for large diameter and high strength bolts and have a greater resistance to expansion or stretching for long lasting reliability. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 1-8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 40 |
| Description | Heavy Hex Nut |
| Manufacturers Part Number | 314300 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A194 |