The 32-foot AERO Lightweight Fiberglass Extension Ladder Model B7132-2 boasts a duty rating of 375 pounds and features exclusive BOXLOK™ Interlocking rail technology. The patented box rail design provides the ultimate climbing experience reducing bounce, twist, and side sway compared to other lightweight ladders on the market. The AERO Lightweight Extension Ladder is 25% lighter than our standard 375-pound rated ladder increasing productivity and reducing fatigue. The Traction-Tred® tri-rungs are slip-resistant and provide a wide flat standing surface. Fiberglass rails are non-conductive for working near electricity.
Werner 32' Fiberglass AERO Box Rail Extension Ladder IAA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,109.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 1-5/8 in |
| Height | 384 |
| Weight Capacity | 375 lbs |
| Height to Top Step/Platform | 197 in |
Product Details
| Number of Steps | 64 |
| Ladder Type | Aero Extension Ladder |
| Material | Fiberglass |
| Description | Fiberglass AERO Box Rail Extension Ladder IAA |
| Color | Green |
| Brand | Werner |