The 516-1 One-Section Aluminum Round Rung 16-foot Straight Ladder has a duty rating of 375 pounds. The exclusive Alflo® rung joint means Twist-Proof® performance every time. The side rails are extra heavy duty I-beam rails and the aluminum round rungs are deeply serrated for slip resistance.
Werner 16' Type 1AA Aluminum Round Rung Straight Ladder 516-1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 18 in |
| Height | 192 in |
| Weight Capacity | 375 lbs |
| Weight | 37 lbs |
| Height to Top Step/Platform | 192 in |
| Base Width | 17 in |
Product Details
| Type | Fixed Access Ladder |
| Number of Steps | 16 |
| Color | Gray |
| Duty Rating | Type IAA |
| Ladder Type | Extension Ladder w/ Round Rung |
| Material | Aluminum |
| Description | Round Rung Straight Ladder |
| Manufacturers Part Number | 516-1 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |