Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotom

Model # :WBB430371

MPN #: 30D

Rotom 30D, 30-36MFD, 330V, Run Capacitor, Round

Product Description
Rotom 30D, 30-36MFD, 330V, Run, Round

  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40° to 65°C (-40° to 149°F)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60
  • UL recognized and CUL approved
PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.33 in
Weight2 lbs
Diameter2.17 in

Product Details

TypeStart Capacitor
Hertz50/60 Hz
Terminal TypeMale Quick Connect
Voltage330 V
Microfarads30-36 mfd
Manufacturers Part Number30D
Case MaterialPhenolic Resin
ShapeRound
BrandRotom

Compliance & Certifications

CertificationsUL and cUL