Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotom

Model # :WBB430314

MPN #: 15DVR

Rotom 15DVR, 15MFD, 370/440V, Run Capacitor, Round

Product Description
Rotom 15DVR, 15MFD, 370/440V, Run, Round

UL listed and CUL approved.

Individually boxed.

Metal cases.

Metallized film.

Oil filled.

Non PCB oil.

Insulated terminals.

Hertz:50/60.

PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.38 in
Weight2 lbs
Diameter2.06 in

Product Details

TypeRun Capacitor
Hertz50/60 Hz
Terminal TypeMale Quick Connect
Voltage370/440 V
Microfarads15 mfd
Manufacturers Part Number15DVR
Case MaterialMetal
ShapeRound
BrandRotom

Compliance & Certifications

CertificationsUL and cUL