Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB3253200

MPN #: 3302SAN-U

Salsbury 3300 Outdoor Parcel Locker, 2 Compartments, Sandstone

Product Description
Outdoor Parcel Lockers manufactured by Salsbury Industries provide USPS access and offer a secure means of receiving packages. Our standard outdoor parcel lockers are designed with functionality and security in mind. These package lockers are ideal for both commercial and residential developments and are equipped with a matching pedestal. Our Outdoor Parcel Lockers are an excellent choice for durability because they are constructed of heavy-duty aluminum and stainless steel. Note: For Private Access applications such as colleges and military bases where a non-USPS employee will be delivering mail, order Master Commercial Locks (P/N 3375) for the access door and individual parcel locker(s). See the additional features of our parcel lockers below.

Features:
  • Outdoor Parcel Lockers (OPL's) are U.S.P.S. Approved
  • Ideal for commercial and residential developments
  • Include matching pedestal
  • Include 2 or 4 front loading 12'' W x 19-3/4'' H x 15'' D compartments
  • Fit with a 2 key security system that allow tenants a convenient way to receive packages on site
  • Order master commercial lock(s) for non-USPS serviced installations
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936


PRICE
$2,400.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth18 in
Height62 in
Weight100 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed
TypeCluster Box Unit
ColorSandstone
Series3300
Mounting LocationPedestal (Included)
MaterialAluminum
Number of Compartments2
Package Quantity1
Manufacturers Part Number3302SAN-U
Number of Parcel Boxes2
Access TypeFront Loading
BrandSalsbury

Warranty

Warranty5 yr