WeatherMaster 335 Retractable Belt Barrier, 40" Yellow Post, 35' Black/Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
WeatherMaster is a tough, portable barrier for restricting access to temporary work areas. This model's 35' belt is designed for low cost, time efficient set up of long run barriers. The 35' belt requires just a quarter of the stantion posts needed with the industry standard 7.5' belt.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 23 lbs |
| Belt Width | 2 in |
| Belt Length | 35 ft |
| Base Weight | 16 lbs |
| Post Height | 40 in |
| Post Diameter | 3 in |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Outdoor Retractable Belt Barrier |
| Wheels | No |
| Series | WeatherMaster 335 |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Post Color Family | Yellow |
| Base Style | Hexagon |
| Package Quantity | 1 |
| Manufacturers Part Number | WMR335Y-YB350 |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Material | Rubber |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
| Text Color Family | No Message |