Lavi Industries Warehouse Retractable Belt Barrier, Black Case W/18' Black/Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
The QuickMount Retractable Belt Safety Barrier gives you all the benefits of a stanchion-and-belt system without taking up valuable floor real estate. It instantly attaches to warehouse uprights via special clips on its back plate, making installation quick and easy. Simply pull the unit up and away to disengage and move it to a new location. The self-attaching "S" hook belt end wraps around and secures to any opposing column or upright, closing off the desired area. Eighteen-foot-long retractable belt barrier. S-Hook belt end. Ideal for temporarily closing or blocking access to warehouse aisles, corridors, and large door openings. Standard mount has stationary clips for use with uprights with holes measuring standard 1.5 inches apart.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3-1/2 in |
| Weight | 5 lbs |
| Belt Width | 2 in |
| Belt Length | 18 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Warehouse Retractable Belt Barrier |
| Series | QuickMount |
| Hardware Included | Yes |
| Belt Material | Polyester |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Mounting Method | Rack Mount |
| Housing Color Family | Black |
| Base Style | Modified |
| Manufacturers Part Number | 18/SF/QM/WB/SH |
| Housing Material | Aluminum |
| Indoor/Outdoor | Indoor |
| Attachment | Wire Clip |
| Brand | Lavi Industries |
Warranty
| Warranty | 3 yr |