- Size: 1-5/8 x 5(41 mm x 127 mm)
- Thickness: 0.134 (3.4 mm)
- Materials: Primed steel
336m Hinge Filler Plate - Frame - 5" Usp
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$12.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 336M000500000P00 |
| Type | Hinge |
| Finish | Prime Coat |
| Description | Filler Plate |
| Brand | Hager Companies |
Warranty
| Warranty | One- |