Rockwood Rectangular Kick Plate, 34"L x 34"W x 5/100"H, 48" Dia, Satin Stainless Steel - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
ASSA ABLOY'sRockwoodproduct line offers a selection of metal & plastickick platesto protect to door bottoms from damage such as scuffs and dents. Made in the USA.
PRICE
$1,149.75 Sold in packages of 5 / $229.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 5/100 in |
| Weight | 18 lbs |
| Size | 34 x 34 x 0.047 in |
| Diameter | 48 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Interior/Exterior |
| Package Includes | Hardware Kit |
| Finish | Satin Stainless Steel |
| Description | Rectangular Kick Plate |
| Package Quantity | 5 |
| Manufacturers Part Number | 34 X 34.32D |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |