Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797541

MPN #: 3378

80/20 3378 End Fastener Double Wing Clip

Product Description
80/20 3378 End Fastener Double Wing Clip

Features:
  • Provides a clean, hidden method of connecting profiles at 90° without the use of joining plates
  • Winged tabs of clip prevents mating profile from rotating
  • Mounting profile requires an end tap; mating profile requires an access hole to reach the screw head


PRICE
$2.26

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15/16
Width7/16 in
Height5/16 in

Product Details

TypeDouble Wing Clip
Finish TypeBlack Zinc
MaterialSteel
DescriptionEnd Fastener
Series10 Series
Manufacturers Part Number3378
Brand80/20 Inc