- Highly versatile
- Easy to install
- A Flexpipe product
80/20® Pipe Series Surface Clip For Connecting, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.65
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Width | 13/16 in |
| Height | 3-1/4 in |
Product Details
| Type | Surface Clip |
| Finish Type | Matte |
| Material | Polyethylene |
| Series | Pipe |
| Manufacturers Part Number | AO-CLIP |
| Brand | 80/20 Inc |