80/20® 20 Series Standard End Fastener Clip, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The wing clip is commonly used with a button head socket cap screw to create custom end fastener assemblies. The winged tabs of the clip prevent the mating profile from rotating. An end fastener connection method requires two machining services; an end tap on the mounting profile and an access hole in the mating profile in order to reach the screw head.
PRICE
$1.35
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
Product Details
| Type | Standard End Fastener Clip |
| Finish Type | Anodize |
| Material | Steel |
| Series | 20 |
| Manufacturers Part Number | 20-3681 |
| Brand | 80/20 Inc |