- Warmer Element [ 208v 1600w 1ph ] [ 17" X 9-1/2" Od ]
- [Terminals {Flag W/Screw }, [ 10-32 Screws ]
- For Screw Only Use # 26-2345
- Hobart Warmer Cf- 12,13,14,16,701,711
Allpoints 34-1193 Warmer Element; 208V; 1600W; 16 3/4" x 9"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | XNC11X144 |
| Type | Elements |
| Voltage | 208V V |
| Color | Black |
| Brand | General Electric |