Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSI Products

Model # :WBB3209470

MPN #: A3050012

MSI Products 3/4" 304 Stainless Steel Square Head Cored Plug, Class 150

Product Description

This 304 stainless steel square head cored plug is designed to securely close off unused threaded pipe openings in a wide range of fluid and gas systems. Featuring precision machined male NPT threads and a durable square head for easy wrench installation, it provides a strong, leak resistant seal in general purpose applications. The cored body design offers a lighter weight option while maintaining dependable strength and performance. Ideal for plumbing, food processing, water systems, and light industrial use, 304 stainless steel delivers excellent resistance to corrosion, rust, oxidation, and exposure to non aggressive chemicals for long term indoor and outdoor durability.

PRICE
$3.96

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/8
Size3/4 in

Product Details

Point Of OriginImport
Class150
Fitting TypeCored or Hollow Square Head Plug
Material304 Stainless Steel
Package Quantity1
Connection StyleNPT
Manufacturers Part NumberA3050012
PSI285 psi
BrandMSI Products

Compliance & Certifications

CertificationsASTM A351, ASME B1.20.1
Lead Free CompliantYes