Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB0170310

MPN #: 34-600XL

Zurn 34-600XL 3/4" Pressure Reducing Valve, Lead-Free, FNPT Single Union x FNPT

|
Questions & Answers (0)
PRICE
$201.95
Usually ships in 1 to 4 days
Zurn 34-600XL 3/4" Pressure Reducing Valve, Lead-Free, FNPT Single Union x FNPT

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercialwater systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure causedby thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive mannerto changes in system flow demand, while at the same time,providing protection from inlet pressure changes.

Standards Compliance
  • Max. hot water temp. 140°F @ 100 psi
  • Cold water rated temp. 73.4°F @ 400 psi
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.