Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Zurn 34-975XL2 3/4 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Zurn 34-975XL2 3/4 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Item #: WBB0170329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $680.00

$113.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Zurn 12-975XL2 1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Zurn 12-975XL2 1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Watts LF909M1-QT 2" Reduced Pressure Zone Assembly

Watts LF909M1-QT 2" Reduced Pressure Zone Assembly

Zurn 34UFX34F-705 3/4 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free

Zurn 34UFX34F-705 3/4 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free

Zurn BFP-9 Hose Bibb Vacuum Breaker

Zurn BFP-9 Hose Bibb Vacuum Breaker

Watts 0794089 - LFRK 909 RT 2 1/2 - 3" Complete Rubber Kit

Watts 0794089 - LFRK 909 RT 2 1/2 - 3" Complete Rubber Kit

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Zurn 34-975XL2 3/4 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protectionwhere a potential health hazard exists.

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61, Annex G

Weights & Dimensions

  • Width 5-1/8 in
  • Length 12 in
  • Size 3/4
  • Weight 13.00 lbs

Product Details

  • Max Water Pressure 175 psi
  • Hydrostatic Test Pressure 350 psi
  • Connection Style FNPT x FNPT
  • Brand Zurn
  • PSI 175 psi
  • Stock Type Non-Stock
  • Material Cast Bronze
  • Max Temperature 180°F °F
  • Manufacturers Part Number 34-975XL2
  • Valve Type Reduced Pressure

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn 34-975XL2 3/4 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Zurn 34-975XL2 3/4 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Item #: WBB0170329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant