Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178170

MPN #: 34-375XL

Zurn® Wilkins 375XL 3/4" Reduced Pressure Principle Backflow Preventer, 175 PSI

Product Description
The Zurn® Wilkins 375XL reduced pressure principle backflow preventer provides high hazard protection for potable water applications. The EZSwap™ Pressure Vessel is removed and replaced with the Flush Fitting Tool for faster flushing and testing.

Features:
  • EZSwap™ Pressure vessel is quickly removed and replaced with flush tool (FLUSH) for simple line flushing to remove fouling debris
  • Line flushing with Flush Fitting Tool is simple, safe, and easily directed to a safe drain
  • Labor savings from ease of flushing with only one person saves up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap™ pressure vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • Short lay length allows installation in tight spaces
  • Ideal for any backflow replacement application
  • Material: Stainless Steel; Reinforced Nylon; Low Lead Cast Bronze
  • Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)


PRICE
$1,289.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width2-3/4 in
Height6-13/16 in
Weight6 lbs
Size3/4

Product Details

Max Temperature180 °F
MaterialReinforced Nylon
Valve TypeReduced Pressure
DescriptionReduced Pressure Principle Backflow Preventer
Connection StyleFNPT
Manufacturers Part Number34-375XL
PSI175 psi
BrandZurn