- Blue Aluminum Pipe (19' 2")
- Non-returnable
Fastpipe® 3/4" Aluminum Pipe, 19-3/16'L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 230 in |
| Hose Inside Diameter | 11/16 in |
| Hose Outside Diameter | 13/16 in |
Product Details
| Made in the USA | Yes |
| Material | Aluminum |
| Description | Pipe |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F1000 |
| PSI | 190 psi |
| Brand | Fastpipe |