Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176630

MPN #: DL1388FR

Tape Logic® 3/4" Dia. Round Removable Paper Labels, Fluorescent Red, Roll of 500

Product Description
Use for coding of items.

Features:
  • Adheres to a variety of surfaces
  • Leaves no residue upon removal
  • Easy to write on
  • 500 per roll


PRICE
$17.50

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
17.50
Buy 3 units - 5 units
16.75Save $0.75 (4%)
Buy 6+ units
16.25Save $1.25 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width3/4 in
Diameter3/4 in

Product Details

Labels per Roll500
MaterialPaper
Package Quantity1 roll
ColorRed
Manufacturers Part NumberDL1388FR
BrandTape Logic