- Expand Your Range - An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
- Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Spring-loaded retaining balls latch into sockets and hold them securely in place
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- Beveled drive ends help guide extension smoothly onto drive tool
- Radiused corners inside drive avoid stress concentrations that can cause cracking
- 1-pc. adapter: 3/4 in. drive (F) x 1 in. drive (M)
- 1-pc. reducer: 3/4 in. drive (F) x 1/2 in. drive (M)
Tekton 3/4" Drive Adapter/Reducer, 2 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 1 lbs |
| Female Drive Size | 3/4 in |
| Output Drive | 1/2, 1 in |
| Drive Size | 3/4 in |
| Male Drive Size | 1/2, 1 in |
Product Details
| Type | Socket Adapter Set |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA93004 |
| Brand | Tekton |