Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787760

MPN #: SRH01322

Tekton 3/4" Drive Pear Head Non-Quick-Release Ratchet 22"

Product Description
Features:
  • 90-Tooth Gear- Our fine-tooth ratchet requires only a 5-degree swing arc
  • Ultra-Compact Head -Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Proof Torque- Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
  • Sleek, Comfortable Handle- The finger groove has pronounced interior edges for traction and control for any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort
  • Working Handle Length- We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Weight6 lbs
Drive Size3/4 in
Male Drive Size3/4 in

Product Details

TypeRatchet
ColorSilver
Handle TypeStandard
Ratchet Head StylePear
Impact ApprovedNo
MaterialSteel
Description3/4 Inch Drive x 22 Inch Non-Quick-Release Ratchet
RatchetingYes
Manufacturers Part NumberSRH01322
BrandTekton