- Use with any threaded pipe system
- Top is 1/2 NPT F2025 OR 3/4 NPT F2026
- (2) 1/2 Female NPT Outlets, front side
- (2) 1/2 Female NPT Outlets, each side
- Wall Block
- 50120 - Drain Valve
- 50136 - 1/2 Brass Plug (2x)
Weights & Dimensions
| Length | 5 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Brass |
| Description | Multi Port Outlet Kit |
| Color | Black |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2026 |
| PSI | 190 psi |
| Brand | Fastpipe |