- Comfortable, Versatile Handle Design - The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- Two Measures of Tolerance Control - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- 20° Ball Angle Increases Access - Our keys implement a steep ball end angle that increases your ability to access fasteners while still maintaining sufficient strength
- Refined Edges - Tekton keys have slightly chamfered edges (except sizes that are too small to be chamfered: 1.3 mm, 1.5 mm, 2 mm, 0.050 in., 1/16 in., and 5/64 in.) and a smooth top face to optimize engagement with fasteners
- Molded Handle and Steel Key - Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable
- Corrosion-Resistant Finish - With the exception of the smallest sizes, Tekton T-handle sizes are marked in three ways-a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off
- Easy-to-Use Key Stand - Our custom T-handle stand is designed to guide each key into its slot, making it easy to return your tools to their place
- Slots Matched to Hex Geometry
- Quick Size Identification
- Mounts to Bench Top - Three holes on the bottom of the stand allow for mounting to a bench top
- 18 Gauge Steel Stand
- 11-pc. ball end T-handle hex key wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- 10-pc. ball end T-handle hex key wrenches: 2, 2.5, 3, 4, 5, 6, 7, 8, 9, 10 mm
- 13-pc. star T-handle key wrenches: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
- 3-pc. metal stands
Tekton 34 Piece Ball End Hex & Star T-Handle Key Set with Stands, 5/64"-3/8", 2MM-10MM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 5/64"- 3/8", 2MM-10MM, T6-T50 |
Product Details
| Type | Ball End Hex and Star T-Handle Key Set |
| Measuring System | SAE (Fractional), Metric (MM), Torx® |
| Number of Pieces | 34 |
| Case/Stand/Pouch Included | Stand |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | KEY92001 |
| Brand | Tekton |