Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788172

MPN #: KTX92301

Tekton 21 Piece Ball End Hex T-Handle Key Set with Stand, 5/64"-3/8", 2MM-10MM

Product Description
Features:
  • Comfortable, Versatile Handle Design - The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • Two Measures of Tolerance Control - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • 20° Ball Angle Increases Access - Our keys implement a steep ball end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Refined Edges - Tekton T-handle keys have slightly chamfered edges (except sizes that are too small to be chamfered: 2 mm and 5/64 in.) and a smooth top face to optimize engagement with fasteners
  • Molded Handle and Steel Key - Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable
  • Corrosion-Resistant Finish - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion. To test the finish of our keys, we wipe them with isopropyl alcohol to remove oil, then submerge them in a 1% saltwater solution for 45 hours. The keys are then rinsed with tap water and air dried
  • Clear Markings - With the exception of the smallest sizes, Tekton T-handle sizes are marked in three ways-a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off
  • Easy-to-Use Key Stand - Our custom T-handle stand is designed to guide each key into its slot, making it easy to return your tools to their places
  • Slots Matched to Hex Geometry
  • Quick Size Identification
  • Mounts to Bench Top - Three holes on the bottom of the stand allow for mounting to a bench top
  • 18 Gauge Steel Stand
  • 11-pc. ball end T-handle hex key wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • 10-pc. ball end T-handle hex key wrenches: 2, 2.5, 3, 4, 5, 6, 7, 8, 9, 10 mm
  • 11-tool metal stand
  • 10-tool metal stand


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range5/64" - 3/8", 2MM-10MM

Product Details

TypeBall End Hex T-Key Set
Measuring SystemSAE (Fractional), Metric (MM)
Number of Pieces21
Case/Stand/Pouch IncludedStand
ColorBlack
StyleLong Arm
Tamper ResistantNo
Package Quantity1
Manufacturers Part NumberKTX92301
BrandTekton